Shop All Hazardous Location Receptacles
Meltric
281007534T RECEPTACLE/BOX
Mfr # 281007534T
Zoro # G201755751
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Terminal Tightening Torque 7.1 IN-LBS / 0.8 N-M
- Short Circuit Rating 25 KA - MAKE & WITHSTAND
- Load Break, Normal Operation 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 281007534T
- Zoro # G201755751
- UPC # 784474066419
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Description
DXA1 RECEPTACLE/BOX METAL BLACK SIZE 2 IP 66/67 1P+N+G 20A 125 VAC 60 Hz 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0041)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Pin & Sleeve Devices