Shop All Hazardous Location Receptacles
Meltric
26-96043-112 INLET/BOX
Mfr # 26-96043-112
Zoro # G501755604
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Cond. Strip Len. 1-3/8 in (35 mm)
- Rated Voltage 480 VAC
- Phase Terminal Tightening Torque 53 IN-LBS / 6 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-96043-112
- Zoro # G501755604
- UPC # 784474637411
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Rated Voltage | 480 VAC |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Frequency | 60 Hz |
Rated Current | 100A |
Metal Type | Aluminum painted |
Keying Position | 44997 |
Number of Notch Positions | 12 |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Cable Range | 1.250-1.812 in |
Impact Rating | IK10 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Abnormal Overload | 150 |
Primary IP Rating | 65 |
Minimum Operating Temperature | -40F (-40C) |
Phase Terminal Type | Screw terminal |
Voltage Color Code | Red |
Contact Configuration | 3P+G |
Maximum Operating Temperature | 140F (60C) |
Load Break, Normal Operation | 100 |
Description
DX100 INLET/BOX METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz 1 1/2" NPT 1.250-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Pin & Sleeve Devices