Shop All Hazardous Location Receptacles
Meltric
26-96043-1 INLET/BOX
Mfr # 26-96043-1
Zoro # G601755993
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Voltage Color Code Red
- Minimum Operating Temperature -40F (-40C)
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-96043-1
- Zoro # G601755993
- UPC # 784474006408
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | 1" NPT |
Details
Material | Metal |
Color | Black |
Voltage Color Code | Red |
Minimum Operating Temperature | -40F (-40C) |
Frequency | 60 Hz |
Phase Terminal Type | Screw terminal |
Impact Rating | IK10 |
Load Break, Normal Operation | 100 |
Keying Position | 44997 |
Number of Notch Positions | 12 |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Load Break, Abnormal Overload | 150 |
Maximum Operating Temperature | 140F (60C) |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Rated Current | 100A |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Rated Voltage | 480 VAC |
Metal Type | Aluminum painted |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Primary IP Rating | 65 |
Contact Configuration | 3P+G |
Cable Range | .750-1.000 in |
Description
DX100 INLET/BOX METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz 1" NPT .750-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Meltric Pin & Sleeve Devices