Shop All Hazardous Location Receptacles
Meltric
26-94073 RECEPTACLE
Mfr # 26-94073
Zoro # G701755725
product price: $3,617.99
/ea
Free Shipping & Returns
$3,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Normal Operation 100
- Load Break, Abnormal Overload 150
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-94073
- Zoro # G701755725
- UPC # 784474589383
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Load Break, Normal Operation | 100 |
Load Break, Abnormal Overload | 150 |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Minimum Operating Temperature | -40F (-40C) |
Keying Position | 44969 |
Maximum Operating Temperature | 140F (60C) |
Voltage Color Code | Orange |
Contact Configuration | 3P+G |
Rated Voltage | 250 VAC |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Frequency | 60 Hz |
Rated Current | 100A |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Metal Type | Aluminum painted |
Number of Notch Positions | 12 |
Description
DX100 RECEPTACLE METAL BLACK SIZE 9 IP 65 3P+G 100A 250 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Pin & Sleeve Devices