Shop All Hazardous Location Receptacles
Meltric
26-94047 RECEPTACLE
Mfr # 26-94047
Zoro # G001755609
product price: $3,851.99
/ea
Free Shipping & Returns
$3,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Abnormal Overload 150
- Primary IP Rating 65
- Voltage Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-94047
- Zoro # G001755609
- UPC # 784474603249
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Load Break, Abnormal Overload | 150 |
Primary IP Rating | 65 |
Voltage Color Code | Red |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 12 |
Frequency | 60 Hz |
Impact Rating | IK10 |
Minimum Operating Temperature | -40F (-40C) |
Rated Current | 100A |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Metal Type | Aluminum painted |
Load Break, Normal Operation | 100 |
Phase Terminal Type | Screw terminal |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Keying Position | 44997 |
Rated Voltage | 480 VAC |
Contact Configuration | 3P+N+G |
Description
DX100 RECEPTACLE METAL BLACK SIZE 9 IP 65 3P+N+G 100A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- QUICKCABLE Primary Wire, 14 Gauge, Green, 100ft. (230405-100)
- SQUARE D 3P 30A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HU361)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Hazardous Location Receptacles