Shop All Hazardous Location Receptacles
Meltric
26-94043 RECEPTACLE
Mfr # 26-94043
Zoro # G401755612
product price: $3,610.99
/ea
Free Shipping & Returns
$3,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Current 100A
- Rated Voltage 480 VAC
- Load Break, Normal Operation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-94043
- Zoro # G401755612
- UPC # 784474554510
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Rated Current | 100A |
Rated Voltage | 480 VAC |
Load Break, Normal Operation | 100 |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Number of Notch Positions | 12 |
Minimum Operating Temperature | -40F (-40C) |
Keying Position | 44997 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Abnormal Overload | 150 |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Voltage Color Code | Red |
Contact Configuration | 3P+G |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Phase Terminal Type | Screw terminal |
Metal Type | Aluminum painted |
Frequency | 60 Hz |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Description
DX100 RECEPTACLE METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A16P16)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Pin & Sleeve Devices