Shop All Hazardous Location Receptacles
Meltric
26-93167-63M CONNECTOR
Mfr # 26-93167-63M
Zoro # G101755998
Free Shipping & Returns
$4,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Frequency 60 Hz
- Accessory Size 9
- Impact Rating IK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-93167-63M
- Zoro # G101755998
- UPC # 784474005234
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | M63 |
Details
Material | Metal |
Color | Black |
Frequency | 60 Hz |
Impact Rating | IK10 |
Minimum Operating Temperature | -40F (-40C) |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Metal Type | Aluminum painted |
Cable Range | 1.420-1.890 in |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 12 |
Rated Current | 100A |
Contact Configuration | 3P+N+G |
Load Break, Abnormal Overload | 150 |
Load Break, Normal Operation | 100 |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Primary IP Rating | 65 |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Keying Position | 45119 |
Rated Voltage | 208 VAC |
Voltage Color Code | Blue |
Description
DX100 CONNECTOR METAL BLACK SIZE 9 IP 65 3P+N+G 100A 208 VAC 60 Hz M63 1.420-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- SWE-TECH 3C Plenum Security Cable, White, 18/4 18 AWG 4 Conductor, Stranded, CMP, Pullbox, 500 foot (FWT11K5-04912SF)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Pin & Sleeve Devices