Shop All Hazardous Location Receptacles
Meltric
26-93047-50M CONNECTOR
Mfr # 26-93047-50M
Zoro # G801756097
product price: $4,600.99
/ea
Free Shipping & Returns
$4,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Metal Type Aluminum painted
- Load Break, Normal Operation 100
- Primary IP Rating 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-93047-50M
- Zoro # G801756097
- UPC # 784474675611
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M50 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Metal Type | Aluminum painted |
Load Break, Normal Operation | 100 |
Primary IP Rating | 65 |
Keying Position | 44997 |
Number of Notch Positions | 12 |
Load Break, Abnormal Overload | 150 |
Voltage Color Code | Red |
Impact Rating | IK10 |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Maximum Operating Temperature | 140F (60C) |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Frequency | 60 Hz |
Cable Range | .910-1.380 in |
Minimum Operating Temperature | -40F (-40C) |
Contact Configuration | 3P+N+G |
Phase Terminal Type | Screw terminal |
Rated Current | 100A |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Rated Voltage | 480 VAC |
Description
DX100 CONNECTOR METAL BLACK SIZE 9 IP 65 3P+N+G 100A 480 VAC 60 Hz M50 .910-1.380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Pin & Sleeve Devices