Shop All Hazardous Location Receptacles
Meltric
26-93043-63M CONNECTOR
Mfr # 26-93043-63M
Zoro # G201755966
product price: $4,360.99
/ea
Free Shipping & Returns
$4,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Abnormal Overload 150
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
- Phase Terminal Tightening Torque 53 IN-LBS / 6 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-93043-63M
- Zoro # G201755966
- UPC # 784474013642
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M63 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Load Break, Abnormal Overload | 150 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 12 |
Load Break, Normal Operation | 100 |
Voltage Color Code | Red |
Rated Current | 100A |
Cable Range | 1.420-1.890 in |
Frequency | 60 Hz |
Metal Type | Aluminum painted |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Rated Voltage | 480 VAC |
Phase Terminal Type | Screw terminal |
Primary IP Rating | 65 |
Minimum Operating Temperature | -40F (-40C) |
Impact Rating | IK10 |
Keying Position | 44997 |
Contact Configuration | 3P+G |
Description
DX100 CONNECTOR METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz M63 1.420-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5APA3)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Pin & Sleeve Devices