Shop All Hazardous Location Receptacles
Meltric
26-93043-50M CONNECTOR
Mfr # 26-93043-50M
Zoro # G601755771
product price: $4,119.99
/ea
Free Shipping & Returns
$4,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Wiring Capacity 1/0 AWG - 2/0 AWG
- Accessory Size 9
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-93043-50M
- Zoro # G601755771
- UPC # 784474674157
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | M50 |
Details
Material | Metal |
Color | Black |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Frequency | 60 Hz |
Rated Current | 100A |
Primary IP Rating | 65 |
Number of Notch Positions | 12 |
Rated Voltage | 480 VAC |
Minimum Operating Temperature | -40F (-40C) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Maximum Operating Temperature | 140F (60C) |
Cable Range | .910-1.380 in |
Load Break, Abnormal Overload | 150 |
Metal Type | Aluminum painted |
Keying Position | 44997 |
Contact Configuration | 3P+G |
Impact Rating | IK10 |
Voltage Color Code | Red |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Load Break, Normal Operation | 100 |
Phase Terminal Type | Screw terminal |
Description
DX100 CONNECTOR METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz M50 .910-1.380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- FRANZUS Convertr Adapt 4Pc Set (M600X)
- SOUTHWIRE Thermostat Cable, 500ft, 0.11 Diameter, CL2 (552020507)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Hazardous Location Receptacles