Shop All Hazardous Location Receptacles
Meltric
26-91167-63M PLUG
Mfr # 26-91167-63M
Zoro # G501755727
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Frequency 60 Hz
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
- Phase Cond. Strip Len. 1-3/8 in (35 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-91167-63M
- Zoro # G501755727
- UPC # 784474674546
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M63 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Frequency | 60 Hz |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Voltage Color Code | Blue |
Cable Range | 1.420-1.890 in |
Load Break, Abnormal Overload | 150 |
Number of Notch Positions | 12 |
Rated Voltage | 208 VAC |
Phase Terminal Type | Screw terminal |
Minimum Operating Temperature | -40F (-40C) |
Primary IP Rating | 65 |
Load Break, Normal Operation | 100 |
Rated Current | 100A |
Impact Rating | IK10 |
Metal Type | Aluminum painted |
Contact Configuration | 3P+N+G |
Keying Position | 45119 |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Description
DX100 PLUG METAL BLACK SIZE 9 IP 65 3P+N+G 100A 208 VAC 60 Hz M63 1.420-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Meltric Hazardous Location Receptacles