Shop All Hazardous Location Receptacles
Meltric
26-91163-63M PLUG
Mfr # 26-91163-63M
Zoro # G001755647
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Accessory Size 9
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-91163-63M
- Zoro # G001755647
- UPC # 784474056342
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | M63 |
Details
Material | Metal |
Color | Black |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Metal Type | Aluminum painted |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Load Break, Abnormal Overload | 150 |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Rated Current | 100A |
Cable Range | 1.420-1.890 in |
Number of Notch Positions | 12 |
Keying Position | 45119 |
Rated Voltage | 208 VAC |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Minimum Operating Temperature | -40F (-40C) |
Voltage Color Code | Blue |
Frequency | 60 Hz |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Load Break, Normal Operation | 100 |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Description
DX100 PLUG METAL BLACK SIZE 9 IP 65 3P+G 100A 208 VAC 60 Hz M63 1.420-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Pin & Sleeve Devices