Shop All Hazardous Location Receptacles
Meltric
26-91047-63M PLUG
Mfr # 26-91047-63M
Zoro # G701755923
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Metal Type Aluminum painted
- Load Break, Normal Operation 100A
- Rated Current 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-91047-63M
- Zoro # G701755923
- UPC # 784474029896
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | M63 |
Details
Material | Metal |
Color | Black |
Metal Type | Aluminum painted |
Load Break, Normal Operation | 100A |
Rated Current | 100A |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Primary IP Rating | 65 |
Voltage Color Code | Red |
Frequency | 50 Hz |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Phase Terminal Type | Screw terminal |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Load Break, Abnormal Overload | 150A |
Number of Notch Positions | 12 |
Rated Voltage | 480 VAC |
Contact Configuration | 3P+N+G |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Keying Position | 44997 |
Cable Range | 1.420-1.890 in |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Impact Rating | IK10 |
Description
DX100 PLUG METAL BLACK SIZE 9 IP 65 3P+N+G 100A 480 VAC 50 Hz M63 1.420-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- SQUARE D Control Transformer, 500 VA, 115 °C, 115/230V AC, 380/400/415V (9070TF500D33)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Hazardous Location Receptacles