Shop All Hazardous Location Receptacles
Meltric
26-91047-50M PLUG
Mfr # 26-91047-50M
Zoro # G501756113
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Frequency 60 Hz
- Accessory Size 9
- Voltage Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-91047-50M
- Zoro # G501756113
- UPC # 784474678940
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | M50 |
Details
Material | Metal |
Color | Black |
Frequency | 60 Hz |
Voltage Color Code | Red |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Load Break, Abnormal Overload | 150 |
Rated Current | 100A |
Minimum Operating Temperature | -40F (-40C) |
Primary IP Rating | 65 |
Contact Configuration | 3P+N+G |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Impact Rating | IK10 |
Maximum Operating Temperature | 140F (60C) |
Keying Position | 44997 |
Number of Notch Positions | 12 |
Load Break, Normal Operation | 100 |
Cable Range | .910-1.380 in |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Metal Type | Aluminum painted |
Rated Voltage | 480 VAC |
Description
DX100 PLUG METAL BLACK SIZE 9 IP 65 3P+N+G 100A 480 VAC 60 Hz M50 .910-1.380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16)
- FUSETRON Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Pin & Sleeve Devices