Shop All Hazardous Location Receptacles
Meltric
26-91043-63M PLUG
Mfr # 26-91043-63M
Zoro # G701756012
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
- Number of Notch Positions 12
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-91043-63M
- Zoro # G701756012
- UPC # 784474671972
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M63 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Number of Notch Positions | 12 |
Maximum Operating Temperature | 140F (60C) |
Rated Current | 100A |
Metal Type | Aluminum painted |
Rated Voltage | 480 VAC |
Minimum Operating Temperature | -40F (-40C) |
Impact Rating | IK10 |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Primary IP Rating | 65 |
Frequency | 60 Hz |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Load Break, Normal Operation | 100 |
Contact Configuration | 3P+G |
Keying Position | 44997 |
Phase Terminal Type | Screw terminal |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Load Break, Abnormal Overload | 150 |
Voltage Color Code | Red |
Cable Range | 1.420-1.890 in |
Description
DX100 PLUG METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz M63 1.420-1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet (30SS316L100)
- 3M Shrink Tubing, 1.1in ID, Black, 6in, PK25 (ITCSN-1100-6"-BLACK-25 PCS)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Hazardous Location Receptacles