Shop All Hazardous Location Receptacles
Meltric
26-91043-50M PLUG
Mfr # 26-91043-50M
Zoro # G401755834
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Abnormal Overload 150
- Impact Rating IK10
- Rated Current 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-91043-50M
- Zoro # G401755834
- UPC # 784474674140
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | M50 |
Details
Material | Metal |
Color | Black |
Load Break, Abnormal Overload | 150 |
Impact Rating | IK10 |
Rated Current | 100A |
Rated Voltage | 480 VAC |
Keying Position | 44997 |
Number of Notch Positions | 12 |
Primary IP Rating | 65 |
Metal Type | Aluminum painted |
Frequency | 60 Hz |
Maximum Operating Temperature | 140F (60C) |
Cable Range | .910-1.380 in |
Minimum Operating Temperature | -40F (-40C) |
Voltage Color Code | Red |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Phase Terminal Type | Screw terminal |
Load Break, Normal Operation | 100 |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Contact Configuration | 3P+G |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Description
DX100 PLUG METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz M50 .910-1.380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (1500-M-1)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- EATON Miniature Circuit Breaker, GHB Series 30A, 1 Pole, 277V AC (GHB1030)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Pin & Sleeve Devices