Shop All Hazardous Location Receptacles
Meltric
26-91043-32M PLUG
Mfr # 26-91043-32M
Zoro # G301755880
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Metal Type Aluminum painted
- Minimum Operating Temperature -40F (-40C)
- Keying Position 44997
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-91043-32M
- Zoro # G301755880
- UPC # 784474036009
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M32 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Keying Position | 44997 |
Impact Rating | IK10 |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Cable Range | .470-.830 in |
Load Break, Abnormal Overload | 150A |
Rated Current | 100A |
Frequency | 50 Hz |
Primary IP Rating | 65 |
Contact Configuration | 3P+G |
Voltage Color Code | Red |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Type | Screw terminal |
Rated Voltage | 480 VAC |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Number of Notch Positions | 12 |
Load Break, Normal Operation | 100A |
Maximum Operating Temperature | 140F (60C) |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Description
DX100 PLUG METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 50 Hz M32 .470-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20606R)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Pin & Sleeve Devices