Shop All Hazardous Location Receptacles
Meltric
26-90167-2 RECEPTACLE/BOX
Mfr # 26-90167-2
Zoro # G901756027
product price: $4,363.99
/ea
Free Shipping & Returns
$4,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Voltage 208 VAC
- Wiring Capacity 1/0 AWG - 2/0 AWG
- Load Break, Normal Operation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-90167-2
- Zoro # G901756027
- UPC # 784474654913
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 2" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Rated Voltage | 208 VAC |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Load Break, Normal Operation | 100 |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Load Break, Abnormal Overload | 150 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Type | Screw terminal |
Primary IP Rating | 65 |
Rated Current | 100A |
Minimum Operating Temperature | -40F (-40C) |
Cable Range | 1.190-2.190 in |
Keying Position | 45119 |
Metal Type | Aluminum painted |
Impact Rating | IK10 |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Frequency | 60 Hz |
Number of Notch Positions | 12 |
Voltage Color Code | Blue |
Contact Configuration | 3P+N+G |
Description
DX100 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+N+G 100A 208 VAC 60 Hz 2" NPT 1.190-2.190 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4236)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Meltric Hazardous Location Receptacles