Shop All Hazardous Location Receptacles
Meltric
26-90163-112 RECEPTACLE/BOX
Mfr # 26-90163-112
Zoro # G501756069
product price: $4,131.99
/ea
Free Shipping & Returns
$4,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Number of Notch Positions 12
- Impact Rating IK10
- Load Break, Abnormal Overload 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-90163-112
- Zoro # G501756069
- UPC # 784474605625
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | 1 1/2" NPT |
Details
Material | Metal |
Color | Black |
Number of Notch Positions | 12 |
Impact Rating | IK10 |
Load Break, Abnormal Overload | 150 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Metal Type | Aluminum painted |
Cable Range | 1.250-1.812 in |
Contact Configuration | 3P+G |
Load Break, Normal Operation | 100 |
Phase Terminal Type | Screw terminal |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Rated Voltage | 208 VAC |
Rated Current | 100A |
Voltage Color Code | Blue |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Keying Position | 45119 |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Primary IP Rating | 65 |
Frequency | 60 Hz |
Description
DX100 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+G 100A 208 VAC 60 Hz 1 1/2" NPT 1.250-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- EATON Neutral Lug For A 2/0 Max. Wire Size (NL20)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Flat, Blank (832SP)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Meltric Hazardous Location Receptacles