Shop All Hazardous Location Receptacles
Meltric
26-90043-2 RECEPTACLE/BOX
Mfr # 26-90043-2
Zoro # G901756034
product price: $4,123.99
/ea
Free Shipping & Returns
$4,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Abnormal Overload 150
- Impact Rating IK10
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-90043-2
- Zoro # G901756034
- UPC # 784474593960
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 2" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Load Break, Abnormal Overload | 150 |
Impact Rating | IK10 |
Frequency | 60 Hz |
Voltage Color Code | Red |
Contact Configuration | 3P+G |
Primary IP Rating | 65 |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Number of Notch Positions | 12 |
Rated Voltage | 480 VAC |
Cable Range | 1.190-2.190 in |
Metal Type | Aluminum painted |
Phase Terminal Type | Screw terminal |
Keying Position | 44997 |
Load Break, Normal Operation | 100 |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Rated Current | 100A |
Description
DX100 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz 2" NPT 1.190-2.190 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- NVENT ERICO Surge Protection Device, 3 Phase, 120/208V AC Wye, 4 Poles, 4 Wires + Ground, 100kA (TDX200C120/208)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Hazardous Location Receptacles