Shop All Hazardous Location Receptacles
Meltric
26-90043-112 RECEPTACLE/BOX
Mfr # 26-90043-112
Zoro # G101755967
product price: $4,123.99
/ea
Free Shipping & Returns
$4,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Frequency 60 Hz
- Load Break, Normal Operation 100
- Primary IP Rating 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-90043-112
- Zoro # G101755967
- UPC # 784474590235
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Frequency | 60 Hz |
Load Break, Normal Operation | 100 |
Primary IP Rating | 65 |
Keying Position | 44997 |
Contact Configuration | 3P+G |
Impact Rating | IK10 |
Rated Current | 100A |
Cable Range | 1.250-1.812 in |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Minimum Operating Temperature | -40F (-40C) |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Load Break, Abnormal Overload | 150 |
Number of Notch Positions | 12 |
Voltage Color Code | Red |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Rated Voltage | 480 VAC |
Description
DX100 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz 1 1/2" NPT 1.250-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- WIEGMANN Louver Plate Kit, 5.62 in. Hx5.5 in. W (WAVK0404)
- ECOFLOW Portable Generator (Rivermini-US)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Hazardous Location Receptacles