Shop All Hazardous Location Receptacles
Meltric
26-90043-1 RECEPTACLE/BOX
Mfr # 26-90043-1
Zoro # G901755655
product price: $4,123.99
/ea
Free Shipping & Returns
$4,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Current 100A
- Phase Cond. Strip Len. 1-3/8 in (35 mm)
- Primary IP Rating 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-90043-1
- Zoro # G901755655
- UPC # 784474600569
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | 1" NPT |
Details
Material | Metal |
Color | Black |
Rated Current | 100A |
Phase Cond. Strip Len. | 1-3/8 in (35 mm) |
Primary IP Rating | 65 |
Rated Voltage | 480 VAC |
Frequency | 60 Hz |
Load Break, Abnormal Overload | 150 |
Contact Configuration | 3P+G |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 140F (60C) |
Keying Position | 44997 |
Impact Rating | IK10 |
Load Break, Normal Operation | 100 |
Metal Type | Aluminum painted |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Wiring Capacity | 1/0 AWG - 2/0 AWG |
Number of Notch Positions | 12 |
Voltage Color Code | Red |
Cable Range | .750-1.000 in |
Phase Terminal Tightening Torque | 53 IN-LBS / 6 N-M |
Description
DX100 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+G 100A 480 VAC 60 Hz 1" NPT .750-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Meltric Hazardous Location Receptacles