Shop All Cable Clamps & Clips
Meltric
26-6A023-114 BOX
Mfr # 26-6A023-114
Zoro # G201759995
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Thread Size 1 1/4" NPT
- Cable Range .875-1.375 in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-6A023-114
- Zoro # G201759995
- UPC # 784474654937
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 9 |
Details
Color | Black |
Material | Metal |
Cable Range | .875-1.375 in |
Metal Type | Aluminum painted |
Interior Volume | 164.7 cu in |
Description
BOX METAL BLACK SIZE 9 1 1/4" NPT .875-1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- Meltric Cable Clamps & Clips