Shop All Cable Clamps & Clips
Meltric
26-6A023-112 BOX
Mfr # 26-6A023-112
Zoro # G301760136
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 9
- Thread Size 1 1/2" NPT
- Cable Range 1.250-1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-6A023-112
- Zoro # G301760136
- UPC # 784474565707
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 9 |
Thread Size | 1 1/2" NPT |
Details
Color | Black |
Material | Metal |
Cable Range | 1.250-1.812 in |
Interior Volume | 164.7 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL BLACK SIZE 9 1 1/2" NPT 1.250-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- Meltric Cable Clamps & Clips