Shop All Cable Clamps & Clips
Meltric
26-6A023-1 BOX
Mfr # 26-6A023-1
Zoro # G301756313
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 164.7 cu in
- Cable Range .750-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-6A023-1
- Zoro # G301756313
- UPC # 784474571142
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 9 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 164.7 cu in |
Cable Range | .750-1.000 in |
Description
BOX METAL BLACK SIZE 9 1" NPT .750-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- NATIONAL HARDWARE WIRE CABLE CLAMPS 1/8"" (N248-278)
- Meltric Cable Clamps & Clips