Shop All Hazardous Location Receptacles
Meltric
26-66167-112 INLET/BOX
Mfr # 26-66167-112
Zoro # G201756093
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Minimum Operating Temperature -40F (-40C)
- Wiring Capacity 6 AWG - 1/0 AWG
- Voltage Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-66167-112
- Zoro # G201756093
- UPC # 784474005104
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | 1 1/2" NPT |
Details
Material | Metal |
Color | Black |
Minimum Operating Temperature | -40F (-40C) |
Wiring Capacity | 6 AWG - 1/0 AWG |
Voltage Color Code | Blue |
Impact Rating | IK10 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Rated Current | 60A |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Maximum Operating Temperature | 140F (60C) |
Load Break, Normal Operation | 60 |
Primary IP Rating | 65 |
Contact Configuration | 3P+N+G |
Number of Notch Positions | 12 |
Phase Terminal Type | Screw terminal |
Frequency | 60 Hz |
Load Break, Abnormal Overload | 90 |
Cable Range | 1.250-1.812 in |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Keying Position | 45118 |
Metal Type | Aluminum painted |
Rated Voltage | 208 VAC |
Description
DX60 INLET/BOX METAL BLACK SIZE 9 IP 65 3P+N+G 60A 208 VAC 60 Hz 1 1/2" NPT 1.250-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES Ceiling Box Cover (CP3540-1)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (CRS20BLKTR)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Meltric Pin & Sleeve Devices