Shop All Hazardous Location Receptacles
Meltric
26-66047-1 INLET/BOX
Mfr # 26-66047-1
Zoro # G901756003
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Abnormal Overload 90
- Phase Cond. Strip Len. 1-1/16 in (27 mm)
- Load Break, Normal Operation 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-66047-1
- Zoro # G901756003
- UPC # 784474024587
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Load Break, Abnormal Overload | 90 |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Load Break, Normal Operation | 60 |
Cable Range | .750-1.000 in |
Rated Current | 60A |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Number of Notch Positions | 12 |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Phase Terminal Type | Screw terminal |
Voltage Color Code | Red |
Frequency | 60 Hz |
Primary IP Rating | 65 |
Keying Position | 44996 |
Impact Rating | IK10 |
Rated Voltage | 480 VAC |
Contact Configuration | 3P+N+G |
Wiring Capacity | 6 AWG - 1/0 AWG |
Maximum Operating Temperature | 140F (60C) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Description
DX60 INLET/BOX METAL BLACK SIZE 9 IP 65 3P+N+G 60A 480 VAC 60 Hz 1" NPT .750-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Footswitch (537-SWH)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Hazardous Location Receptacles