Shop All Hazardous Location Receptacles
Meltric
26-66043-112 INLET/BOX
Mfr # 26-66043-112
Zoro # G001756071
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Wiring Capacity 6 AWG - 1/0 AWG
- Impact Rating IK10
- Contact Configuration 3P+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-66043-112
- Zoro # G001756071
- UPC # 784474625289
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Wiring Capacity | 6 AWG - 1/0 AWG |
Impact Rating | IK10 |
Contact Configuration | 3P+G |
Number of Notch Positions | 12 |
Load Break, Abnormal Overload | 90 |
Keying Position | 44996 |
Maximum Operating Temperature | 140F (60C) |
Rated Current | 60A |
Primary IP Rating | 65 |
Cable Range | 1.250-1.812 in |
Voltage Color Code | Red |
Metal Type | Aluminum painted |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Phase Terminal Type | Screw terminal |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Frequency | 60 Hz |
Rated Voltage | 480 VAC |
Load Break, Normal Operation | 60 |
Minimum Operating Temperature | -40F (-40C) |
Description
DX60 INLET/BOX METAL BLACK SIZE 9 IP 65 3P+G 60A 480 VAC 60 Hz 1 1/2" NPT 1.250-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB ELECTRICAL Underground Uf Splice Kit (HST-1300)
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (CCMR07.5)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Hazardous Location Receptacles