Shop All Hazardous Location Receptacles
Meltric
26-66043-1 INLET/BOX
Mfr # 26-66043-1
Zoro # G301756092
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Contact Configuration 3P+G
- Accessory Size 9
- Rated Voltage 480 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-66043-1
- Zoro # G301756092
- UPC # 784474571838
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | 1" NPT |
Details
Material | Metal |
Color | Black |
Contact Configuration | 3P+G |
Rated Voltage | 480 VAC |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Keying Position | 44996 |
Wiring Capacity | 6 AWG - 1/0 AWG |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Number of Notch Positions | 12 |
Minimum Operating Temperature | -40F (-40C) |
Frequency | 60 Hz |
Impact Rating | IK10 |
Phase Terminal Type | Screw terminal |
Primary IP Rating | 65 |
Rated Current | 60A |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Voltage Color Code | Red |
Cable Range | .750-1.000 in |
Load Break, Normal Operation | 60 |
Load Break, Abnormal Overload | 90 |
Description
DX60 INLET/BOX METAL BLACK SIZE 9 IP 65 3P+G 60A 480 VAC 60 Hz 1" NPT .750-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- Meltric Hazardous Location Receptacles