Shop All Hazardous Location Receptacles
Meltric
26-64147 RECEPTACLE
Mfr # 26-64147
Zoro # G401755926
product price: $2,649.99
/ea
Free Shipping & Returns
$2,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
- Load Break, Normal Operation 60
- Primary IP Rating 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-64147
- Zoro # G401755926
- UPC # 784474016483
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Normal Operation | 60 |
Primary IP Rating | 65 |
Contact Configuration | 3P+N+G |
Wiring Capacity | 6 AWG - 1/0 AWG |
Frequency | 60 Hz |
Rated Current | 60A |
Minimum Operating Temperature | -40F (-40C) |
Voltage Color Code | Black |
Metal Type | Aluminum painted |
Load Break, Abnormal Overload | 90 |
Phase Terminal Type | Screw terminal |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Maximum Operating Temperature | 140F (60C) |
Impact Rating | IK10 |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Keying Position | 44995 |
Number of Notch Positions | 12 |
Rated Voltage | 600 VAC |
Description
DX60 RECEPTACLE METAL BLACK SIZE 9 IP 65 3P+N+G 60A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- DAYTON Push Button operator, 30 mm, Red (30G358)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Meltric Pin & Sleeve Devices