Shop All Hazardous Location Receptacles
Meltric
26-64143 RECEPTACLE
Mfr # 26-64143
Zoro # G101755745
product price: $2,491.99
/ea
Free Shipping & Returns
$2,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Wiring Capacity 6 AWG - 1/0 AWG
- Load Break, Abnormal Overload 90
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-64143
- Zoro # G101755745
- UPC # 784474671163
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Wiring Capacity | 6 AWG - 1/0 AWG |
Load Break, Abnormal Overload | 90 |
Frequency | 60 Hz |
Contact Configuration | 3P+G |
Metal Type | Aluminum painted |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Voltage Color Code | Black |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Phase Terminal Type | Screw terminal |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Rated Voltage | 600 VAC |
Maximum Operating Temperature | 140F (60C) |
Keying Position | 44995 |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Rated Current | 60A |
Number of Notch Positions | 12 |
Load Break, Normal Operation | 60 |
Minimum Operating Temperature | -40F (-40C) |
Description
DX60 RECEPTACLE METAL BLACK SIZE 9 IP 65 3P+G 60A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Weatherpack Tower (100L-1-1-15/100-97)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA11)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- FLEX-STRUT Corner Plate, Flat L, 4-Hole (FS-5020 E/G)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Meltric Pin & Sleeve Devices