Shop All Hazardous Location Receptacles
Meltric
26-64075 RECEPTACLE
Mfr # 26-64075
Zoro # G401756107
Free Shipping & Returns
$2,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Maximum Operating Temperature 140F (60C)
- Keying Position 44968
- Contact Configuration 1P+N+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-64075
- Zoro # G401756107
- UPC # 784474011327
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Maximum Operating Temperature | 140F (60C) |
Keying Position | 44968 |
Contact Configuration | 1P+N+G |
Metal Type | Aluminum painted |
Rated Voltage | 125 VAC |
Primary IP Rating | 65 |
Load Break, Abnormal Overload | 90 |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Impact Rating | IK10 |
Phase Terminal Type | Screw terminal |
Frequency | 60 Hz |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Normal Operation | 60 |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Voltage Color Code | Orange |
Number of Notch Positions | 12 |
Wiring Capacity | 6 AWG - 1/0 AWG |
Rated Current | 60A |
Minimum Operating Temperature | -40F (-40C) |
Description
DX60 RECEPTACLE METAL BLACK SIZE 9 IP 65 1P+N+G 60A 125 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 150A, 3 Pole, 600V AC (FXD63B150)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- HARTING Han 6B Thermoplastic Lever, PK 10 (09000005222)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Pin & Sleeve Devices