Shop All Hazardous Location Receptacles
Meltric
26-64047 RECEPTACLE
Mfr # 26-64047
Zoro # G601756020
product price: $2,649.99
/ea
Free Shipping & Returns
$2,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Terminal Type Screw terminal
- Contact Configuration 3P+N+G
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-64047
- Zoro # G601756020
- UPC # 784474597975
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Phase Terminal Type | Screw terminal |
Contact Configuration | 3P+N+G |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Rated Current | 60A |
Rated Voltage | 480 VAC |
Number of Notch Positions | 12 |
Primary IP Rating | 65 |
Wiring Capacity | 6 AWG - 1/0 AWG |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Metal Type | Aluminum painted |
Load Break, Normal Operation | 60 |
Voltage Color Code | Red |
Minimum Operating Temperature | -40F (-40C) |
Impact Rating | IK10 |
Maximum Operating Temperature | 140F (60C) |
Load Break, Abnormal Overload | 90 |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Keying Position | 44996 |
Frequency | 60 Hz |
Description
DX60 RECEPTACLE METAL BLACK SIZE 9 IP 65 3P+N+G 60A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Hazardous Location Receptacles