Shop All Hazardous Location Receptacles
Meltric
26-64043 RECEPTACLE
Mfr # 26-64043
Zoro # G501755840
product price: $2,491.99
/ea
Free Shipping & Returns
$2,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Current 60A
- Number of Notch Positions 12
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-64043
- Zoro # G501755840
- UPC # 784474564953
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Rated Current | 60A |
Number of Notch Positions | 12 |
Frequency | 60 Hz |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Impact Rating | IK10 |
Phase Terminal Type | Screw terminal |
Rated Voltage | 480 VAC |
Load Break, Abnormal Overload | 90 |
Keying Position | 44996 |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Wiring Capacity | 6 AWG - 1/0 AWG |
Metal Type | Aluminum painted |
Load Break, Normal Operation | 60 |
Contact Configuration | 3P+G |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Maximum Operating Temperature | 140F (60C) |
Voltage Color Code | Red |
Minimum Operating Temperature | -40F (-40C) |
Primary IP Rating | 65 |
Description
DX60 RECEPTACLE METAL BLACK SIZE 9 IP 65 3P+G 60A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2721-B)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Meltric Hazardous Location Receptacles