Shop All Hazardous Location Receptacles
Meltric
26-63043-40M CONNECTOR
Mfr # 26-63043-40M
Zoro # G101755806
Free Shipping & Returns
$2,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Terminal Type Screw terminal
- Phase Terminal Tightening Torque 26 IN-LBS / 3 N-M
- Impact Rating IK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-63043-40M
- Zoro # G101755806
- UPC # 784474681001
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M40 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Phase Terminal Type | Screw terminal |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Impact Rating | IK10 |
Load Break, Abnormal Overload | 90 |
Contact Configuration | 3P+G |
Wiring Capacity | 6 AWG - 1/0 AWG |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Metal Type | Aluminum painted |
Voltage Color Code | Red |
Cable Range | .630-1.060 in |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Rated Voltage | 480 VAC |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Frequency | 60 Hz |
Rated Current | 60A |
Primary IP Rating | 65 |
Number of Notch Positions | 12 |
Keying Position | 44996 |
Load Break, Normal Operation | 60 |
Description
DX60 CONNECTOR METAL BLACK SIZE 9 IP 65 3P+G 60A 480 VAC 60 Hz M40 .630-1.060 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Hazardous Location Receptacles