Shop All Hazardous Location Receptacles
Meltric
26-63042-40M CONNECTOR
Mfr # 26-63042-40M
Zoro # G101755790
product price: $2,673.99
/ea
Free Shipping & Returns
$2,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Terminal Tightening Torque 26 IN-LBS / 3 N-M
- Metal Type Aluminum painted
- Thread Size M40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-63042-40M
- Zoro # G101755790
- UPC # 784474016759
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M40 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Metal Type | Aluminum painted |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Wiring Capacity | 6 AWG - 1/0 AWG |
Contact Configuration | 2P+G |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Minimum Operating Temperature | -40F (-40C) |
Voltage Color Code | Red |
Rated Voltage | 480 VAC |
Maximum Operating Temperature | 140F (60C) |
Impact Rating | IK10 |
Phase Terminal Type | Screw terminal |
Load Break, Abnormal Overload | 90 |
Cable Range | .630-1.060 in |
Rated Current | 60A |
Primary IP Rating | 65 |
Frequency | 60 Hz |
Load Break, Normal Operation | 60 |
Keying Position | 44996 |
Number of Notch Positions | 12 |
Description
DX60 CONNECTOR METAL BLACK SIZE 9 IP 65 2P+G 60A 480 VAC 60 Hz M40 .630-1.060 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA02-0020-S (GA01 - GA02 - GA05)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP1)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Hazardous Location Receptacles