Shop All Hazardous Location Receptacles
Meltric
26-61076-40M PLUG
Mfr # 26-61076-40M
Zoro # G801755779
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Cond. Strip Len. 1-1/16 in (27 mm)
- Number of Notch Positions 12
- Rated Voltage 250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-61076-40M
- Zoro # G801755779
- UPC # 784474016919
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M40 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Number of Notch Positions | 12 |
Rated Voltage | 250 VAC |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Contact Configuration | 2P+N+G |
Rated Current | 60A |
Phase Terminal Type | Screw terminal |
Voltage Color Code | Orange |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Impact Rating | IK10 |
Minimum Operating Temperature | -40F (-40C) |
Primary IP Rating | 65 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Cable Range | .630-1.060 in |
Keying Position | 44968 |
Wiring Capacity | 6 AWG - 1/0 AWG |
Load Break, Normal Operation | 60 |
Frequency | 60 Hz |
Load Break, Abnormal Overload | 90 |
Description
DX60 PLUG METAL BLACK SIZE 9 IP 65 2P+N+G 60A 250 VAC 60 Hz M40 .630-1.060 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Pin & Sleeve Devices