Shop All Hazardous Location Receptacles
Meltric
26-61075-40M PLUG
Mfr # 26-61075-40M
Zoro # G101755769
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Primary IP Rating 65
- Impact Rating IK10
- Cable Range .630-1.060 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-61075-40M
- Zoro # G101755769
- UPC # 784474011341
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M40 |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Cable Range | .630-1.060 in |
Number of Notch Positions | 12 |
Load Break, Normal Operation | 60 |
Frequency | 60 Hz |
Contact Configuration | 1P+N+G |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Wiring Capacity | 6 AWG - 1/0 AWG |
Rated Voltage | 125 VAC |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Abnormal Overload | 90 |
Rated Current | 60A |
Keying Position | 44968 |
Voltage Color Code | Orange |
Metal Type | Aluminum painted |
Phase Terminal Type | Screw terminal |
Minimum Operating Temperature | -40F (-40C) |
Description
DX60 PLUG METAL BLACK SIZE 9 IP 65 1P+N+G 60A 125 VAC 60 Hz M40 .630-1.060 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Pin & Sleeve Devices