Shop All Hazardous Location Receptacles
Meltric
26-60047-112 RECEPTACLE/BOX
Mfr # 26-60047-112
Zoro # G201755850
Free Shipping & Returns
$3,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Normal Operation 60
- Phase Cond. Strip Len. 1-1/16 in (27 mm)
- Keying Position 44996
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-60047-112
- Zoro # G201755850
- UPC # 784474004466
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Load Break, Normal Operation | 60 |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Keying Position | 44996 |
Rated Voltage | 480 VAC |
Phase Terminal Type | Screw terminal |
Metal Type | Aluminum painted |
Number of Notch Positions | 12 |
Wiring Capacity | 6 AWG - 1/0 AWG |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Minimum Operating Temperature | -40F (-40C) |
Contact Configuration | 3P+N+G |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Abnormal Overload | 90 |
Primary IP Rating | 65 |
Frequency | 60 Hz |
Impact Rating | IK10 |
Rated Current | 60A |
Maximum Operating Temperature | 140F (60C) |
Voltage Color Code | Red |
Cable Range | 1.250-1.812 in |
Description
DX60 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+N+G 60A 480 VAC 60 Hz 1 1/2" NPT 1.250-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Pin & Sleeve Devices