Shop All Hazardous Location Receptacles
Meltric
26-60043-2 RECEPTACLE/BOX
Mfr # 26-60043-2
Zoro # G201755607
Free Shipping & Returns
$2,942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Cond. Strip Len. 1-1/16 in (27 mm)
- Load Break, Normal Operation 60
- Wiring Capacity 6 AWG - 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-60043-2
- Zoro # G201755607
- UPC # 784474575980
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 2" NPT |
Accessory Size | 9 |
Details
Material | Metal |
Color | Black |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Load Break, Normal Operation | 60 |
Wiring Capacity | 6 AWG - 1/0 AWG |
Frequency | 60 Hz |
Load Break, Abnormal Overload | 90 |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 12 |
Contact Configuration | 3P+G |
Impact Rating | IK10 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Voltage Color Code | Red |
Rated Current | 60A |
Cable Range | 1.688-2.438 in |
Minimum Operating Temperature | -40F (-40C) |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Phase Terminal Type | Screw terminal |
Keying Position | 44996 |
Primary IP Rating | 65 |
Rated Voltage | 480 VAC |
Metal Type | Aluminum painted |
Description
DX60 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+G 60A 480 VAC 60 Hz 2" NPT 1.688-2.438 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- IDEAL Twist On Wire Connector, 600 V, PK50 (30-144)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Hazardous Location Receptacles