Shop All Hazardous Location Receptacles
Meltric
26-60043-1 RECEPTACLE/BOX
Mfr # 26-60043-1
Zoro # G401755988
product price: $2,936.99
/ea
Free Shipping & Returns
$2,936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Voltage Color Code Red
- Minimum Operating Temperature -40F (-40C)
- Primary IP Rating 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-60043-1
- Zoro # G401755988
- UPC # 784474556927
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 9 |
Thread Size | 1" NPT |
Details
Material | Metal |
Color | Black |
Voltage Color Code | Red |
Minimum Operating Temperature | -40F (-40C) |
Primary IP Rating | 65 |
Rated Voltage | 480 VAC |
Rated Current | 60A |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Cond. Strip Len. | 1-1/16 in (27 mm) |
Wiring Capacity | 6 AWG - 1/0 AWG |
Contact Configuration | 3P+G |
Load Break, Abnormal Overload | 90 |
Frequency | 60 Hz |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Tightening Torque | 26 IN-LBS / 3 N-M |
Metal Type | Aluminum painted |
Phase Terminal Type | Screw terminal |
Cable Range | .750-1.000 in |
Impact Rating | IK10 |
Keying Position | 44996 |
Load Break, Normal Operation | 60 |
Number of Notch Positions | 12 |
Description
DX60 RECEPTACLE/BOX METAL BLACK SIZE 9 IP 65 3P+G 60A 480 VAC 60 Hz 1" NPT .750-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H012LS02-15/15#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62X)
- PROSKIT Receptacle Tester, Standard Outlets (400-029)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Hazardous Location Receptacles