Shop All Cable Clamps & Clips
Meltric
26-3A023-34 BOX
Mfr # 26-3A023-34
Zoro # G401759474
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Wiring Capacity 14 AWG - 8 AWG
- Thread Size 3/4" NPT
- Interior Volume 61 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-3A023-34
- Zoro # G401759474
- UPC # 784474599221
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Color | Black |
Material | Metal |
Wiring Capacity | 14 AWG - 8 AWG |
Interior Volume | 61 cu in |
Cable Range | .430-.810 in |
Maximum Operating Temperature | (60C) |
Metal Type | Aluminum painted |
Description
BOX METAL BLACK SIZE 8 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ2)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- Meltric Cable Clamps & Clips