Shop All Cable Clamps & Clips
Meltric
26-3A023-12 BOX
Mfr # 26-3A023-12
Zoro # G501759534
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Cable Range .310-.630 in
- Wiring Capacity 14 AWG - 8 AWG
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-3A023-12
- Zoro # G501759534
- UPC # 784474015967
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 8 |
Details
Color | Black |
Material | Metal |
Cable Range | .310-.630 in |
Wiring Capacity | 14 AWG - 8 AWG |
Maximum Operating Temperature | (60C) |
Interior Volume | 61 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL BLACK SIZE 8 1/2" NPT .310-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-750-R)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- Meltric Cable Clamps & Clips