Shop All Cable Clamps & Clips
Meltric
26-3A023-1 BOX
Mfr # 26-3A023-1
Zoro # G101759514
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Cable Range .750-1.000 in
- Accessory Size 8
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-3A023-1
- Zoro # G101759514
- UPC # 784474610209
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 8 |
Thread Size | 1" NPT |
Details
Color | Black |
Material | Metal |
Cable Range | .750-1.000 in |
Wiring Capacity | 14 AWG - 8 AWG |
Interior Volume | 61 cu in |
Metal Type | Aluminum painted |
Maximum Operating Temperature | (60C) |
Description
BOX METAL BLACK SIZE 8 1" NPT .750-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Stainless Steel (WAN4XRA)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- Meltric Cable Clamps & Clips