Shop All Hazardous Location Receptacles
Meltric
26-36047-34 INLET/BOX
Mfr # 26-36047-34
Zoro # G801755939
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Primary IP Rating 65
- Phase Terminal Type Screw terminal
- Impact Rating IK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-36047-34
- Zoro # G801755939
- UPC # 784474682244
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Primary IP Rating | 65 |
Phase Terminal Type | Screw terminal |
Impact Rating | IK10 |
Wiring Capacity | 14 AWG - 8 AWG |
Voltage Color Code | Red |
Contact Configuration | 3P+N+G |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Load Break, Normal Operation | 30 |
Frequency | 60 Hz |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 12 |
Cable Range | .430-.810 in |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Keying Position | 44995 |
Minimum Operating Temperature | -13F (-25C) |
Rated Voltage | 480 VAC |
Load Break, Abnormal Overload | 45 |
Rated Current | 30A |
Metal Type | Aluminum painted |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Description
DX30 INLET/BOX METAL BLACK SIZE 8 IP 65 3P+N+G 30A 480 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412R)
- INTERMATIC Photo Control 480v (K4135)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- Meltric Pin & Sleeve Devices