Shop All Hazardous Location Receptacles
Meltric
26-36043-34 INLET/BOX
Mfr # 26-36043-34
Zoro # G401755964
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Wiring Capacity 14 AWG - 8 AWG
- Primary IP Rating 65
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-36043-34
- Zoro # G401755964
- UPC # 784474571753
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Wiring Capacity | 14 AWG - 8 AWG |
Primary IP Rating | 65 |
Metal Type | Aluminum painted |
Number of Notch Positions | 12 |
Impact Rating | IK10 |
Cable Range | .430-.810 in |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Frequency | 60 Hz |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Voltage Color Code | Red |
Contact Configuration | 3P+G |
Maximum Operating Temperature | 140F (60C) |
Load Break, Abnormal Overload | 45 |
Rated Current | 30A |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Keying Position | 44995 |
Rated Voltage | 480 VAC |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Normal Operation | 30 |
Description
DX30 INLET/BOX METAL BLACK SIZE 8 IP 65 3P+G 30A 480 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010S010GRP)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Hazardous Location Receptacles