Shop All Hazardous Location Receptacles
Meltric
26-34167 RECEPTACLE
Mfr # 26-34167
Zoro # G901755990
product price: $1,789.99
/ea
Free Shipping & Returns
$1,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Cond. Strip Len. 13/16 in (20 mm)
- Minimum Operating Temperature -13F (-25C)
- Load Break, Abnormal Overload 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-34167
- Zoro # G901755990
- UPC # 784474638562
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Abnormal Overload | 45 |
Keying Position | 45117 |
Rated Voltage | 208 VAC |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Maximum Operating Temperature | 140F (60C) |
Rated Current | 30A |
Load Break, Normal Operation | 30 |
Wiring Capacity | 14 AWG - 8 AWG |
Contact Configuration | 3P+N+G |
Number of Notch Positions | 12 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Impact Rating | IK10 |
Phase Terminal Type | Screw terminal |
Voltage Color Code | Blue |
Metal Type | Aluminum painted |
Frequency | 60 Hz |
Primary IP Rating | 65 |
Description
DX30 RECEPTACLE METAL BLACK SIZE 8 IP 65 3P+N+G 30A 208 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB3301021)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Hazardous Location Receptacles