Shop All Hazardous Location Receptacles
Meltric
26-34163 RECEPTACLE
Mfr # 26-34163
Zoro # G401755896
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Current 30A
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-34163
- Zoro # G401755896
- UPC # 784474587655
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Rated Current | 30A |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Maximum Operating Temperature | 140F (60C) |
Primary IP Rating | 65 |
Phase Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Minimum Operating Temperature | -13F (-25C) |
Voltage Color Code | Blue |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Metal Type | Aluminum painted |
Number of Notch Positions | 12 |
Load Break, Abnormal Overload | 45 |
Frequency | 60 Hz |
Load Break, Normal Operation | 30 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Wiring Capacity | 14 AWG - 8 AWG |
Impact Rating | IK10 |
Keying Position | 45117 |
Rated Voltage | 208 VAC |
Description
DX30 RECEPTACLE METAL BLACK SIZE 8 IP 65 3P+G 30A 208 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 60A, 250V AC, Non-Indicating (LPN-RK-60SP)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL330R7W)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Pin & Sleeve Devices