Shop All Hazardous Location Receptacles
Meltric
26-34143 RECEPTACLE
Mfr # 26-34143
Zoro # G701755787
product price: $1,655.99
/ea
Free Shipping & Returns
$1,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Voltage 600 VAC
- Maximum Operating Temperature 140F (60C)
- Contact Configuration 3P+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-34143
- Zoro # G701755787
- UPC # 784474573153
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Rated Voltage | 600 VAC |
Maximum Operating Temperature | 140F (60C) |
Contact Configuration | 3P+G |
Load Break, Abnormal Overload | 45 |
Voltage Color Code | Black |
Primary IP Rating | 65 |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Normal Operation | 30 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Metal Type | Aluminum painted |
Wiring Capacity | 14 AWG - 8 AWG |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Rated Current | 30A |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Frequency | 60 Hz |
Number of Notch Positions | 12 |
Keying Position | 44990 |
Impact Rating | IK10 |
Phase Terminal Type | Screw terminal |
Description
DX30 RECEPTACLE METAL BLACK SIZE 8 IP 65 3P+G 30A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Pin & Sleeve Devices