Shop All Hazardous Location Receptacles
Meltric
26-34075 RECEPTACLE
Mfr # 26-34075
Zoro # G701755985
product price: $1,520.99
/ea
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Short Circuit Rating 10 KA - MAKE & WITHSTAND
- Minimum Operating Temperature -13F (-25C)
- Phase Cond. Strip Len. 13/16 in (20 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-34075
- Zoro # G701755985
- UPC # 784474011280
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Minimum Operating Temperature | -13F (-25C) |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Rated Voltage | 250 VAC |
Voltage Color Code | Orange |
Maximum Operating Temperature | 140F (60C) |
Impact Rating | IK10 |
Frequency | 60 Hz |
Load Break, Abnormal Overload | 45 |
Wiring Capacity | 14 AWG - 8 AWG |
Primary IP Rating | 65 |
Keying Position | 44967 |
Contact Configuration | 1P+N+G |
Metal Type | Aluminum painted |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Phase Terminal Type | Screw terminal |
Load Break, Normal Operation | 30 |
Number of Notch Positions | 12 |
Rated Current | 30A |
Description
DX30 RECEPTACLE METAL BLACK SIZE 8 IP 65 1P+N+G 30A 250 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Hazardous Location Receptacles